This product requires certification to purchase.

12 x 18-3/10 in. Plastic and Steel Pipe Sleeve

You last purchased this on
 
HoldRite™

HydroFlame™ 12 x 18-3/10 in. Plastic and Steel Pipe Sleeve

  • Fast #
  • Part #HHFP12
  • Item #9504209
  • Manufacturer Part #HF-P12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ 12 x 18-3/10 in. Plastic and Steel Pipe Sleeve

  • Fast #
  • Part #HHFP12
  • Item #9504209
  • Manufacturer Part #HF-P12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Comes standard at 8 in tall
  • Ideal for metallic, plastic and insulated pipes ranging from 8 in to 12 in
  • For use with slabs 6 in or thicker
  • Provides three-hour fire rating for slabs thicker than 6 in
  • Includes OSHA-compliant hole cover plate/safety cap
  • 1 in extensions available for thicker floor slabs
  • W rating is achievable with all Hold Rite firestop sealants
  • HF300 silicone series, HF100, and HF200 intumescent sealants
  • L ratings available
  • Requires Certification

Specifications

ASTM:
ASTM E-814, ASTM E-90
Application:
Firestop, Insulated Pipes, Metal Pipes, Plastic Pipe
Collection:
HydroFlame™
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Fits Pipe Size:
12 in
Height:
8 in
Length:
18-3/10 in
Material:
Plastic, Steel
Material Type:
PVC
Maximum Temperature:
212
Origin:
Domestic
Product Type:
Firestop Sleeve
UL Listed:
UL 1479
Width:
16-1/10 in