This product requires certification to purchase.

2-1/2 - 4 in. Aerator Adapter Box

You last purchased this on
 
HoldRite™

HydroFlame™ 2-1/2 - 4 in. Aerator Adapter Box

  • Fast #
  • Part #HHFPA4
  • Item #7220944
  • Manufacturer Part #HFPA4
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ 2-1/2 - 4 in. Aerator Adapter Box

  • Fast #
  • Part #HHFPA4
  • Item #7220944
  • Manufacturer Part #HFPA4
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides a recess in the underside of the concrete floor, for fitting access
  • For use in concrete floors as thin as 5-1/2"
  • Requires Certification

Specifications

ASTM:
ASTM E-90
Application:
Commercial, Residential
Collection:
HydroFlame™
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
2-1/2 in - 4 in
IAPMO Listed:
No
Length:
4 in
Material:
Plastic, Steel
Material Type:
Polypropylene
NSF Certified:
No
UL Listed:
Yes
Width:
8-4/5 in