20.2 oz. Elastomeric Firestop Sealant in Red
HydroFlame™ 200 20.2 oz. Elastomeric Firestop Sealant in Red
Frequently Purchased Together
Product Details
Product Details
- Flexible (elastomeric)
- Low VOC
- Paintable
- Water based
- Excellent freeze-thaw
- High performance intumescent
- Clean air gold certified
- STC rating 66
- 3 year shelf life
- Easily dispensed (caulking gun or trowel)
Specifications
- ASTM:
- ASTM E-1966, ASTM E-814, ASTM G-21
- Brand Model Compatibility:
- FBC™
- Collection:
- HydroFlame™ 200
- Color Finish Name:
- Red
- FM Approved:
- No
- Material:
- Rubber
- Product Type:
- Firestop Sealant
- Size:
- 20.2 oz
- UL Listed:
- UL 1479/UL 2079