This product requires certification to purchase.

5 in. Plastic Pipe Sleeve

You last purchased this on
 
HoldRite™

HydroFlame™ 5 in. Plastic Pipe Sleeve

  • Fast #
  • Part #HHFPE5
  • Item #9521760
  • Manufacturer Part #HFPE5
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ 5 in. Plastic Pipe Sleeve

  • Fast #
  • Part #HHFPE5
  • Item #9521760
  • Manufacturer Part #HFPE5
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Comes in 1- to 6-in. Sizes
  • Connects to safety caps, water dams, water modules and underside of sleeves
  • Ideal for use on concrete pours over 11-3/4 in
  • Tested in accordance with ASTM E90
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-90
Collection:
HydroFlame™
Fits Pipe Size:
5 in
Height:
5-5/16 in
Material:
Plastic
Material Type:
Polypropylene
UL Listed:
Yes