This product requires certification to purchase.

5 in. Plastic Pipe Sleeve in Black

You last purchased this on
 
HoldRite™

HydroFlame™ 5 in. Plastic Pipe Sleeve in Black

  • Fast #
  • Part #HHFPM5B
  • Item #9521758
  • Manufacturer Part #HFP-M5B
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ 5 in. Plastic Pipe Sleeve in Black

  • Fast #
  • Part #HHFPM5B
  • Item #9521758
  • Manufacturer Part #HFP-M5B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7-1/4 in. to 8 in. tall with adjustable cap. Can be cut to as short as 3 1/2 in. Extensions available
  • Black base and black whiskers identifies metal piping system
  • Red base and red whiskers identifies plastic or metal piping system
  • Also for use with floor drains, shower drains, closet flanges, multi-pipe penetrations, refer line-sets, etc.
  • Includes locator whiskers, to locate buried sleeves and to identify pipe type (metal or plastic)
  • Dimensions on sleeve allows for simple height adjustment when cutting
  • Safety caps meet OSHA hole cover requirements
  • Built in fire, smoke, gas and water protection
  • UL W-Rated seal, water-tight for most penetrants, refer to UL System data for specific sizing requirements
  • Tested to ASTM E814, UL 1479, and CAN/ULC S115 Testing Standards
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-814
Application:
Insulated Pipes, Non-Insulated Pipes
Collection:
HydroFlame™
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
5 in
Height:
7-1/4 in
Material:
Plastic
UL Listed:
Yes