This product requires certification to purchase.

6 in. Intumescent Pipe Sleeve

You last purchased this on
 
HoldRite™

HydroFlame™ 6 in. Intumescent Pipe Sleeve

  • Fast #
  • Part #HHFPC0600
  • Item #7965000
  • Manufacturer Part #HF-PC-0600
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ 6 in. Intumescent Pipe Sleeve

  • Fast #
  • Part #HHFPC0600
  • Item #7965000
  • Manufacturer Part #HF-PC-0600
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No curing time
  • Easy and fast installation
  • Labor savings by not having to measure material
  • Highly intumescent
  • Economical solution for plastic pipes
  • FBC™ system compatible
  • Approved for PVC, CPVC, FRPP, ABS and PVC/ABS foam core insulations and more
  • Clean air gold certified
  • UL listed firestop systems
  • Tested to ASTM E814, UL 1479, and CAN/ULC S115 testing standards
  • Requires Certification

Specifications

ASTM:
ASTM E-814
Application:
Fire, Plastic Pipe
Collection:
HydroFlame™
Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
6 in
Material:
Plastic
Origin:
Domestic
Product Type:
Fire Collar
UL Listed:
UL 1479