8 in. Pipe Sleeve in Grey
HydroFlame™ 8 in. Pipe Sleeve in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Comes standard at 8 in. tall
- Ideal for metallic, plastic and insulated pipes ranging from 8 in. to 12 in
- For use with slabs 6 in. or thicker
- Provides three-hour fire rating for slabs thicker than 6 in
- Includes OSHA-compliant hole cover plate/safety cap
- 1 in. extensions available for thicker floor slabs
- W rating is achievable with all Hold Rite firestop sealants (HF300 silicone series, HF100, and HF200 intumescent sealants)
- L ratings available
Documents
Specifications
- ASTM:
- ASTM E-814, ASTM E-84
- Application:
- Non-Metallic, Insulated Pipes, Non-Insulated Pipes
- Collection:
- HydroFlame™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1 in
- Diameter - Inside 1:
- 9-4/5 in
- Diameter - Outside:
- 14-1/10 in
- Fits Pipe Size:
- 8 in
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 130
- Minimum Temperature:
- 15
- Origin:
- Domestic
- UL Listed:
- Yes
- Width:
- 8 in