This product requires certification to purchase.

1 - 2 in. Polypropylene Firestop Sleeve

You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 1 - 2 in. Polypropylene Firestop Sleeve

Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 1 - 2 in. Polypropylene Firestop Sleeve

  • Fast #
  • Part #HHFPE2
  • Item #7220936
  • Manufacturer Part #HFPE2
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extends the height of Hydro Flame Pro Series sleeves by as much as 4-3/4 in, 1/4 in increments
  • No coupling needed for connection to sleeves
  • For use on concrete pours over 12 in
  • Connects to safety caps, water dams, water modules and underside of sleeves
  • Comes in 1- to 6-in sizes
  • Ideal for use on concrete pours over 11-3/4 in
  • Tested in accordance with ASTM E-90
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-90
Application:
Concrete Pours
Collection:
HydroFlame™ Pro Series
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fits Pipe Size:
1 in - 2 in
Height:
5-5/16 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Product Type:
Firestop Sleeve
UL Listed:
Yes



Call for Pricing
Call for Pricing