This product requires certification to purchase.

4 - 5 in. Pipe Sleeve

You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 4 - 5 in. Pipe Sleeve

  • Fast #
  • Part #HHFPP5B
  • Item #9521759
  • Manufacturer Part #HFP-P5B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 4 - 5 in. Pipe Sleeve

  • Fast #
  • Part #HHFPP5B
  • Item #9521759
  • Manufacturer Part #HFP-P5B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7-1/4 in to 8 in tall with adjustable cap
  • Can be cut to as short as 3 1/2 in extensions available
  • Black base and black whiskers identifies metal piping system
  • Red base and red whiskers identifies plastic or metal piping system
  • Also for use with floor drains, shower drains, closet flanges, multi-pipe penetrations, refer line-sets, etc.
  • Includes locator whiskers, to locate buried sleeves and to identify pipe type (metal or plastic)
  • Dimensions on sleeve allows for simple height adjustment when cutting
  • Safety caps meet OSHA hole cover requirements
  • Built in fire, smoke, gas and water protection
  • UL W-rated seal, water-tight for most penetrants, refer to UL system data for specific sizing requirements
  • Requires Certification

Specifications

ASTM:
ASTM E-814, ASTM E-90, ASTM G-21
Application:
Corrugated Metal Decks, Firestop, Insulated Pipes, Metal Pipes, Non-Insulated Pipes, Plastic Pipe
Collection:
HydroFlame™ Pro Series
Color Finish Category:
Whites
Color Finish Name:
White, Silver
Fits Pipe Size:
4 in - 5 in
Height:
8 in
Material:
Plastic, Steel
Material Type:
Polypropylene, Thermoplastic Elastomer
Product Type:
Firestop Sleeve
UL Listed:
UL 1479/UL 50