3/4 in. Nylon Clamp
Lock-N-Load® #702 3/4 in. Nylon Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stub-out support ideal for 3/4 in CTS tubing materials
- Ideal for 3/4 in water heater rough-in support
- Integrates with #103-18, #103-26, #709 and #721 series brackets
- Compatible with PEX, Copper, and CPVC
- Tightens by hand – no tools required
- Torchless solution – provides rigid stub-out support without glue, solder or hardware
- Secure fit prevents forward and backward movement
Specifications
- Application:
- CPVC, Copper, Fixture Stub-Out, PEX, Tubing Isolation
- Collection:
- Lock-N-Load® #702
- Color Finish Name:
- Grey, Purple
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Product Type:
- Clamp
- Width:
- 1-63/100 in
- Work Load Limit:
- 25 lb