Plastic In-Slab Tubing Support
Model 703 Plastic In-Slab Tubing Support
Frequently Purchased Together
Product Details
Product Details
- Patent Pending.
- UPC / IPC / IAPMO listed.
Documents
Specifications
- Application:
- Commercial
- Coating:
- Polypropylene
- Collection:
- Model 703
- Fits Pipe Size:
- 1/2 in
- Height:
- 8-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 22-1/4 in
- Material:
- Plastic
- Product Type:
- In-Slab Tubing Support