1/2 - 2 in. OD Single or Double Pop-Up for Conduit Pipe
PEXRite™ 1/2 - 2 in. OD Single or Double Pop-Up for Conduit Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Double-run pop-up for flexible/rigid conduit or pipe
- Manifold capability with interlocking feet
- Mounts to form decking with nails or slab-on-grade with #4 rebar
- Tube sizes 3/8 in through 2-1/2 in IPS
- Design allows for easy zip tie installation of flexible or rigid tubing
Documents
Specifications
- Application:
- Electrical, Horizontal Pipe, Plumbing, Vertical
- Collection:
- PEXRite™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 3/8 in - 2-1/2 in
- Height:
- 11-17/100 in
- IAPMO Listed:
- Yes
- Length:
- 10-47/100 in
- Material:
- Plastic
- Material Type:
- Reinforced Polypropylene
- Maximum Temperature:
- 190
- Minimum Temperature:
- -10
- Product Type:
- Pop-Up, Support
- Rigid Conduit Size:
- 2 in
- Width:
- 3-93/100 in
- Work Load Limit:
- 25 lb