This product requires certification to purchase.

1/2 x 4-7/10 x 1.10 in. Nylon Bend Support

You last purchased this on
 
HoldRite™

PEXRite™ 1/2 x 4-7/10 x 1.10 in. Nylon Bend Support

  • Fast #
  • Part #H710
  • Item #7766867
  • Manufacturer Part #710
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

PEXRite™ 1/2 x 4-7/10 x 1.10 in. Nylon Bend Support

  • Fast #
  • Part #H710
  • Item #7766867
  • Manufacturer Part #710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides rigid 90° bend for 1/2 in PEX tubing
  • Compatible with all PEX tubing manufacturers
  • Can be attached directly to framing, joists, etc
  • Options available for 1/2 in and 3/4 in in pipe
  • Reinforced nylon material
  • Black color
  • Temperature range: -10 °F to +180 °F
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Horizontal Pipe, PEX Tubing, Vertical
Collection:
PEXRite™
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
4-7/10 in
IAPMO Listed:
No
Length:
4-7/10 in
Material:
Plastic
Material Type:
Reinforced Nylon
NSF Certified:
No
Product Type:
Bend Support
Thickness:
1.10 in
UL Listed:
No
Width:
1-1/10 in
Work Load Limit:
25 lb