This product requires certification to purchase.

3/4 in. Nylon 90 Degree Bend Support

You last purchased this on
 
HoldRite™

PEXRite™ 3/4 in. Nylon 90 Degree Bend Support

Brand image
You last purchased this on
 
HoldRite™

PEXRite™ 3/4 in. Nylon 90 Degree Bend Support

  • Fast #
  • Part #H711
  • Item #7766866
  • Manufacturer Part #711
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides rigid 90° bend for 1/2 in PEX tubing
  • Compatible with all PEX tubing manufacturers
  • Can be attached directly to framing, joists, etc
  • Options available for 1/2 in and 3/4 in in pipe
  • Reinforced nylon material
  • Black color
  • Temperature range: -10 °F to +180 °F
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Horizontal Pipe, PEX Tubing, Vertical
Collection:
PEXRite™
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
5-9/10 in
IAPMO Listed:
No
Length:
5-9/10 in
Material:
Plastic
Material Type:
Reinforced Nylon
Maximum Temperature:
180
NSF Certified:
No
Product Type:
Bend Support
UL Listed:
No
Width:
1-1/5 in
Work Load Limit:
25 lb



Customers Also Bought
1–6 of 18 items
Part #H710
Item #7766867
5 out of 5 Customer Rating
Requires Certification
Part #UA5250500
Item #3569920
4.1 out of 5 Customer Rating
Requires Certification
Part #H405R
Item #92580
3.5 out of 5 Customer Rating
Requires Certification
Part #PF34250
Item #760249
4.7 out of 5 Customer Rating
Requires Certification
Part #PF34253
Item #760252
4.1 out of 5 Customer Rating
Requires Certification
Part #UA5150750
Item #1283727
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H710
Item #7766867
5 out of 5 Customer Rating
Requires Certification
Part #H10318701
Item #3380380
4.2 out of 5 Customer Rating
Requires Certification
Part #H703DC
Item #9339378
3.9 out of 5 Customer Rating
Requires Certification
Part #H708
Item #2820264
3.1 out of 5 Customer Rating
Requires Certification
Part #HUB707
Item #2820263
5 out of 5 Customer Rating
Requires Certification
Part #H266
Item #7026314
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing