3/8 - 1 x 4-1/4 in. Galvanized Steel Stub Bracket
PEXRite™ 3/8 - 1 x 4-1/4 in. Galvanized Steel Stub Bracket
Frequently Purchased Together
Product Details
Product Details
- Ideal for toilets and hose bibs
- Features 1-3/8" keyed holes
- Made in the USA
Documents
Specifications
- Application:
- Hose Bibbs, Toilet
- Brand Model Compatibility:
- #701, #704, HOLDRITE® #100, HOLDRITE® #400
- Coating:
- Galvanized
- Collection:
- PEXRite™
- Fits Pipe Size:
- 3/8 in - 1 in
- Gauge (metal):
- 14 ga
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/4 in
- Material:
- Steel
- Product Type:
- Stub Bracket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 3-1/4 in
- Work Load Limit:
- 25 lb