3/4 in. Nylon Clamp
Pro Clamp™ 3/4 in. Nylon Clamp
Frequently Purchased Together
Product Details
Product Details
- Ideal for securing single 3/4 in copper, PEX, or CPVC tubing to stout bracket
- Clamps attach with a single fastener
- Flame rated per UL94V-2 standards
- Options for single 1/2 in or 3/4 in copper, PEX and CPVC pipe
- Material: Nylon – blue
- Temperature range: -10° F to 180° F
Documents
Specifications
- Application:
- Bathtubs, CPVC Tubing, Copper Tubing, Drinking Fountains, Fixture Stub-Out, Lavatory, Mid-Span Support, PEX Tubing, Showers, Sinks, Temperature and Pressure Relief Line, Water Heaters
- Collection:
- Pro Clamp™
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-9/10 in
- Material:
- Plastic
- Product Type:
- Clamp
- Width:
- 81/100 in
- Work Load Limit:
- 25 lb