1/2 in. Plastic Bend Support
ProGuard™ 1/2 in. Plastic Bend Support
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For PEX tubing only
- Provides PEX stub-outs with ideal turning radius
- Eliminates in wall fittings and concealed joints
- Load rate of 25 lbs.
- Compatible with all manufacturers of 1/2" CTS PEX tubing
- Maximum temperature: 140°F
- Flame rated: UL 94 V-0
Documents
Specifications
- Application:
- CTS Tubing, Fixture Stub-Out, Plumbing, PEX Tubing, Stub-out Support, Toilet
- Collection:
- ProGuard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Purple
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -10
- Product Type:
- Bend Support
- UL Listed:
- UL94 V-0
- Work Load Limit:
- 25 lb