Belt Strap for up to 80 gal. Water Heater
Quick Belt™ Belt Strap for up to 80 gal. Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Water heater seismic restraint kit
- Soft-belt style water heater strap
- Supports up to 80 gal water heaters
- Hardware included
Documents
Specifications
- Collection:
- Quick Belt™
- End Connection 1:
- Push-to-Connect
- Height:
- 1-17/20 in
- IAPMO Listed:
- Yes
- Length:
- 48 in
- Material:
- Plastic
- Product Type:
- Strap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight Capacity:
- 80 lb