This product requires certification to purchase.

30 in. Aluminum Water Heater Pan

You last purchased this on
 
HoldRite™

Quick Pan™ 30 in. Aluminum Water Heater Pan

  • Fast #
  • Part #HQP30
  • Item #3868820
  • Manufacturer Part #QP-30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Quick Pan™ 30 in. Aluminum Water Heater Pan

  • Fast #
  • Part #HQP30
  • Item #3868820
  • Manufacturer Part #QP-30
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets code requirements
  • Includes 1" PVC drain fitting
  • Rolled edge for added strength and safety
  • Requires Certification

Documents


Specifications

Diameter:
30 in
Drain Opening:
1 in
Material:
Aluminum