30 in. Aluminum Water Heater Pan with CPVC Fitting
Quick Pan™ 30 in. Aluminum Water Heater Pan with CPVC Fitting
Product Details
Product Details
- Meets code requirements
- Includes 1" CPVC drain fitting
- Rolled edge for added strength and safety
Documents
Specifications
- Diameter:
- 30 in
- Drain Opening:
- 1 in
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Material:
- Aluminum
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.027 in
- Width:
- 31-3/4 in