This product requires certification to purchase.

36 in. Water Heater Enclosure

You last purchased this on
 
HoldRite™

Quick Shed™ 36 in. Water Heater Enclosure

  • Fast #
  • Part #HQSE36B
  • Item #7339469
  • Manufacturer Part #QS-E36-B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Quick Shed™ 36 in. Water Heater Enclosure

  • Fast #
  • Part #HQSE36B
  • Item #7339469
  • Manufacturer Part #QS-E36-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Design meets code requirements
  • Galvanized steel construction
  • Protects outside water heaters from weather and tampering
  • Easy to assemble with basic tools
  • Includes back panel
  • Requires Certification

Documents


Specifications

Capacity:
120 gal
Collection:
Quick Shed™
Height:
84 in
Length:
36 in
Material:
Steel
Product Type:
Enclosure