This product requires certification to purchase.

300 lb. Suspended Platform

You last purchased this on
 
HoldRite™

Quick Stand™ 300 lb. Suspended Platform

  • Fast #
  • Part #H30SWHPM
  • Item #3869695
  • Manufacturer Part #30-SWHP-M
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Quick Stand™ 300 lb. Suspended Platform

  • Fast #
  • Part #H30SWHPM
  • Item #3869695
  • Manufacturer Part #30-SWHP-M
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ceiling mount, no cross braces
  • Supports water heaters up to 20 gal or 300 lbs
  • Requires Certification

Documents


Specifications

Collection:
Quick Stand™
Height:
7 in
IAPMO Listed:
Yes
Length:
21-1/2 in
Material:
Steel
Product Type:
Platform
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight Capacity:
300 lb
Width:
21-1/2 in