This product requires certification to purchase.

34 in. Equipment Stand

You last purchased this on
 
HoldRite™

Quick Stand™ 34 in. Equipment Stand

  • Fast #
  • Part #H40S34U
  • Item #7339467
  • Manufacturer Part #40-S-34-U
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Quick Stand™ 34 in. Equipment Stand

  • Fast #
  • Part #H40S34U
  • Item #7339467
  • Manufacturer Part #40-S-34-U
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Equipment stand, unassembled
  • Galvanized steel construction
  • Meets codes
  • Independently lab tested
  • Requires Certification

Documents


Specifications

Capacity:
2000 lb
Collection:
Quick Stand™
Height:
16 in
IAPMO Listed:
No
Length:
34 in
Material:
Steel
Product Type:
Stand
Width:
34 in