This product requires certification to purchase.

Wall Mounted Equipment Platform supports up to 20 gal. Water Heater

You last purchased this on
 
HoldRite™

Quick Stand™ Wall Mounted Equipment Platform supports up to 20 gal. Water Heater

  • Fast #
  • Part #H40SWHPW
  • Item #3710018
  • Manufacturer Part #40-SWHP-W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Quick Stand™ Wall Mounted Equipment Platform supports up to 20 gal. Water Heater

  • Fast #
  • Part #H40SWHPW
  • Item #3710018
  • Manufacturer Part #40-SWHP-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 47
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Wall mount
  • Supports water heaters up to 20 gal or 375 lbs
  • Drain pan: 21-1/4" x 21-1/4" pan with 1" PVC drain fitting
  • Requires Certification

Documents


Specifications

Capacity:
375 lb
Collection:
Quick Stand™
End Connection 1:
MIPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
2-1/2 in
IAPMO Listed:
No
Length:
21-17/50 in
Material:
Steel, Low Carbon Steel, Plastic
Product Type:
Platform
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight Capacity:
375 lb
Width:
21-17/50 in