This product requires certification to purchase.

13 in. Quick Strap Expansion Tank Mounting Bracket

This product has been replaced by

HoldRite™ Silver Mounting Bracket
HoldRite™ Thermal Expansion Tank Mounting Bracket
Manufacturer Part #QS-U
You last purchased this on
 
HoldRite™

Quick Strap® 13 in. Quick Strap Expansion Tank Mounting Bracket

  • Fast #
  • Part #HQS12
  • Item #4410702
  • Manufacturer Part #QS-12
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

HoldRite™ Silver Mounting Bracket
HoldRite™ Thermal Expansion Tank Mounting Bracket
Manufacturer Part #QS-U
HoldRite™

Quick Strap® 13 in. Quick Strap Expansion Tank Mounting Bracket

  • Fast #
  • Part #HQS12
  • Item #4410702
  • Manufacturer Part #QS-12
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Secures expansion tank to wall and takes weight load off pipes
  • Supports tanks up to 9" in diameter
  • Supports tanks up to 2-1/2 gallons
  • Includes mounting bracket, 2 support straps, and mounting screws
  • Galvanized steel construction
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
Quick Strap®
Fitting Size 1:
13 in
Fitting Sizes:
13 in
Length:
44-3/10 in
Material:
Steel, Stainless Steel
Product Type:
Mounting Bracket
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight Capacity:
70 lb