This product requires certification to purchase.

Belt Strap for up to 80 gal. Water Heater

You last purchased this on
 
HoldRite™

Quick Strap® Belt Strap for up to 80 gal. Water Heater

  • Fast #
  • Part #HQS50P
  • Item #1449978
  • Manufacturer Part #QS-50-P
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Quick Strap® Belt Strap for up to 80 gal. Water Heater

  • Fast #
  • Part #HQS50P
  • Item #1449978
  • Manufacturer Part #QS-50-P
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Galvanized water heater strap
  • Supports up to 80 gal, pre-bagged
  • Requires Certification

Documents


Specifications

Collection:
Quick Strap®
Height:
1-1/2 in
IAPMO Listed:
Yes
Length:
38 in
Material:
Galvanized
Product Type:
Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight Capacity:
80 lb