4 in. Galvanized Steel Swivel Ring Hanger
Silencer™ 4 in. Galvanized Steel Swivel Ring Hanger
Frequently Purchased Together
Product Details
Product Details
- Loop hanger with 3/8" swivel nut and TPE liner
- Ideal for noise and vibration isolation, and dissimilar metal isolation
- Conforms with federal specification WW-H-171 (type 10), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (type 10)
- Accommodates 4" IPS/CTS pipe
- Compatible with multiple pipe types
- Comes in a range of options to accommodate different pipe sizes
Documents
Specifications
- Application:
- Acoustic Isolation, Dissimilar Metal Isolation, Horizontal, Overhead Support
- Collection:
- Silencer™
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 8 in
- Length:
- 1-2/5 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel, Plastic
- Material Type:
- Thermoplastic Elastomer
- Maximum Temperature:
- 225
- Product Type:
- Loop Hanger
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 5-3/5 in
- Work Load Limit:
- 650 lb