7/8 in. Neoprene Vibration Isolation Pad
Silencer™ 7/8 in. Neoprene Vibration Isolation Pad
Frequently Purchased Together
Product Details
Product Details
- Neoprene white vibration isolation pad
- Includes vertical tabs for keeping riser clamp in place
- Includes 10-gauge galvanized steel bearing plate with lifted tabs
- Option available with 10-gauge, galvanized steel bearing plate and vertical tabs for keeping riser clamp in place
- Compatible with various pipes
Documents
Specifications
- Application:
- Vertical
- Coating:
- Galvanized
- Collection:
- Silencer™
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Gauge (metal):
- 10 ga
- Height:
- 1-33/100 in
- Length:
- 2 in
- Material:
- Rubber, Steel
- Material Type:
- Neoprene
- Origin:
- Domestic
- Product Type:
- Riser Pad
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Width:
- 2 in