2 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug
Testrite® 2 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black PVC test/cleanout tee, black spanner ring and cleanout plug for no-hub cast iron piping systems
- Designed for markets that allow combined plastic and cast iron piping
- Install with standard no-hub couplings
- As quiet as cast iron tees
Documents
Specifications
- ASTM:
- ASTM A-888, ASTM D-2665
- Clean Bagged:
- No
- Collection:
- Testrite®
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 5 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.