2 in. O-Ring
Testrite® 2 in. O-Ring
Frequently Purchased Together
Product Details
Product Details
- Testrite® test wedge seal replacement kit
- Three seals per kit
- Accommodates 2" pipe size
Documents
Specifications
- Collection:
- Testrite®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 2 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Size:
- 2 in