3 in. Cleanout DWV ABS Tee
Testrite® 3 in. Cleanout DWV ABS Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- ABS test/cleanout tee, spanner ring, and cleanout plug
- Ideal for horizontal and vertical testing
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM D-2661
- Clean Bagged:
- No
- Collection:
- Testrite®
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF Certified:
- No
- Origin:
- Domestic