This product requires certification to purchase.

3 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug

You last purchased this on
 
HoldRite™

Testrite® 3 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug

  • Fast #
  • Part #HTRPVCNH3AB
  • Item #7053846
  • Manufacturer Part #TRPVCNH3A-B
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Testrite® 3 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug

  • Fast #
  • Part #HTRPVCNH3AB
  • Item #7053846
  • Manufacturer Part #TRPVCNH3A-B
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black PVC test/cleanout tee, black spanner ring and cleanout plug for no-hub cast iron piping systems
  • Designed for markets that allow combined plastic and cast iron piping
  • Install with standard no-hub couplings
  • As quiet as cast iron tees
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-888, ASTM D-2665
Clean Bagged:
No
Collection:
Testrite®
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.