This product requires certification to purchase.

You last purchased this on
 
HoldRite™

Testrite®

  • Fast #
  • Part #HTRT23
  • Item #5112687
  • Manufacturer Part #TRT2-3
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Testrite®

  • Fast #
  • Part #HTRT23
  • Item #5112687
  • Manufacturer Part #TRT2-3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Testrite® spanner ring tool
  • Nickel plated
  • Ideal for new construction
  • Accommodates 2" to 3" pipe
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Testrite®
Color Finish Name:
Silver
Material:
Steel, Nickel Plated
Pipe Capacity:
2 in - 3 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Tool Type:
Spanner Ring Tool