This product requires certification to purchase.

You last purchased this on
 
Hollaender Manufacturing

  • Fast #
  • Part #H3J
  • Item #173008
  • Manufacturer Part #3-8
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hollaender Manufacturing

  • Fast #
  • Part #H3J
  • Item #173008
  • Manufacturer Part #3-8
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Straight
Material:
Aluminum
Origin:
Domestic