Speed-Rail®
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Most corrosive resistant aluminum alloy available
- High strength as cast
- Bright attractive finish
- Conforms to ASTM B26 & B179
Documents
Specifications
- Collection:
- Speed-Rail®
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Outlet Tee, Straight
- Material:
- Aluminum