This product requires certification to purchase.

1/4 in. OD Tube Brass Compression Nut

You last purchased this on
 
Holyoke Fittings

1/4 in. OD Tube Brass Compression Nut

  • Fast #
  • Part #H614
  • Item #3013583
  • Manufacturer Part #61-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Holyoke Fittings

1/4 in. OD Tube Brass Compression Nut

  • Fast #
  • Part #H614
  • Item #3013583
  • Manufacturer Part #61-4
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-36, ASTM B-36M
Clean Bagged:
No
End Connection 1:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
1/4 in
Fitting Type:
Compression
Material:
Brass
NSF Certified:
No
UL Listed:
No