This product requires certification to purchase.

1/4 x 1/8 in. OD Tube x MPT Brass Reducing Compression Adapter

You last purchased this on
 
Holyoke Fittings

1/4 x 1/8 in. OD Tube x MPT Brass Reducing Compression Adapter

  • Fast #
  • Part #HW6842
  • Item #7882335
  • Manufacturer Part #W68-42
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Holyoke Fittings

1/4 x 1/8 in. OD Tube x MPT Brass Reducing Compression Adapter

  • Fast #
  • Part #HW6842
  • Item #7882335
  • Manufacturer Part #W68-42
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Reducing, Compression, Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No