3/8 in. OD Tube Brass Sleeve
3/8 in. OD Tube Brass Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- Sleeve
- Material:
- Brass
- NSF Certified:
- No