Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Match existing interior wall texture
- No more bald spots
- Convenient aerosol application
- Just shake the can, adjust the nozzle and spray
- Adjusts to spray fine to heavy orange peel wall textures
- Fast drying, oil-based formula
- Covers up to 110 sq. ft
Specifications
- Application:
- Drywall, Repair
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Height:
- 10-13/100 in
- Product Type:
- Spray Paint
- Size:
- 20 oz
- Weight:
- 1.59 lb