This product requires certification to purchase.

14 oz. Popcorn Ceiling Texture

You last purchased this on
 
Homax

Pro Grade® 14 oz. Popcorn Ceiling Texture

  • Fast #
  • Part #P4575
  • Item #7219158
  • Manufacturer Part #4575
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homax

Pro Grade® 14 oz. Popcorn Ceiling Texture

  • Fast #
  • Part #P4575
  • Item #7219158
  • Manufacturer Part #4575
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Delivers invisible repair
  • Replicates polystyrene, perlite or other popcorn type ceiling aggregates
  • Faster than traditional gun and hopper by 4x
  • More coverage than traditional aerosols by 4x
  • Patented pro grade ergonomic grip
  • Less hassle, less mess, less time
  • Requires Certification

Specifications

Application:
Residential, Commercial, Hospitality
CARB OTC LEED Compliant:
No
Collection:
Pro Grade®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Water-Based Aerosol
Product Type:
Spray
Size:
14 oz