25 oz. Oil-based Aerosol Spray in White
Pro Grade® 25 oz. Oil-based Aerosol Spray in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Control of a hopper gun in the convenience of an aerosol
- New pro oil-based formula is faster drying, tinted, lower odor and no prime
- New dual Control™ Technology allows for adjustment of both pattern and pressure for improved control
- Ergonomic grip reduces fatigue
- Easily match interior orange peel wall textures
- Ready to paint in as little as 5 minutes
- No compressor, mixing or hopper gun required
- Covers up to 125 sq ft
Specifications
- Application:
- Residential, Commercial, Hospitality
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Pro Grade®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Oil-based Aerosol
- Product Type:
- Spray
- Size:
- 25 oz