This product requires certification to purchase.

25 oz. Water Based Orange Peel

You last purchased this on
 
Homax

Pro Grade 25 oz. Water Based Orange Peel

  • Fast #
  • Part #PPG4592
  • Item #7219181
  • Manufacturer Part #4592
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homax

Pro Grade 25 oz. Water Based Orange Peel

  • Fast #
  • Part #PPG4592
  • Item #7219181
  • Manufacturer Part #4592
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Control of a hopper gun in the convenience of an aerosol
  • New pro water-based formula is tinted for greater visibility, lower odor and no prime
  • New Dual Control™ Technology allows for adjustment of both pattern and pressure for improved control
  • Ergonomic grip reduces fatigue
  • Easily match interior orange peel wall textures
  • Ready to paint in 30 minutes
  • No compressor, mixing or hopper gun required
  • Covers up to 125 sq ft
  • Requires Certification

Specifications

Application:
Residential, Commercial, Hospitality
CARB OTC LEED Compliant:
No
Collection:
Pro Grade
Color Finish Category:
Neutrals
Color Finish Name:
White
Material:
Water-Based Aerosol
Size:
25 oz