This product requires certification to purchase.

You last purchased this on
 
Homax

Pro Grade

  • Fast #
  • Part #P409206
  • Item #7187989
  • Manufacturer Part #4092-06
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homax

Pro Grade

  • Fast #
  • Part #P409206
  • Item #7187989
  • Manufacturer Part #4092-06
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Convenient aerosol application of orange peel texture
  • Water-based low odor formula
  • Adjustable spray pattern from fine to heavy orange peel textures
  • Ideal when working in occupied spaces such as offices and schools
  • No more bald spots
  • Easy clean up with water
  • Covers up to 110 sq. ft
  • Requires Certification

Specifications

Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Pro Grade
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8 in
Height:
5-1/2 in
Material:
Water-Based Aerosol
Product Type:
Spray
Size:
20 oz
Width:
10-3/4 in