This product requires certification to purchase.

Wall Knockdown Knife

You last purchased this on
 
Homax

Wall Knockdown Knife

  • Fast #
  • Part #P221306
  • Item #7950497
  • Manufacturer Part #2213-06
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homax

Wall Knockdown Knife

  • Fast #
  • Part #P221306
  • Item #7950497
  • Manufacturer Part #2213-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic knife for applying knockdown wall textures
  • Soft foam edge prevents unsightly lines during application
  • Helps create a smooth, professional finish
  • Contoured shape reduces hand fatigue
  • Lightweight & Durable
  • Easy-to-clean styrene
  • Requires Certification

Specifications

Application:
Wall
Blade Width (in):
7-1/2 in
Color Finish Name:
Brown
Length:
7-19/50 in
Material:
Plastic
Number of Pieces:
1 Piece
Tool Type:
Knockdown Knife
Weight:
0.17 lb