15W LED Ceiling Light with White Acrylic Diffuser Glass in White
15W LED Ceiling Light with White Acrylic Diffuser Glass in White
Frequently Purchased Together
Product Details
Product Details
- One light Flush and Semi-Flush in White finish with Soft White glass.
- Dimensions: 10 "W x 1-3/4 "H x 10 "D
- Requires one E26 Medium bulb with a max wattage of 60 W per socket.
- UL listed and rated for Damp locations.
- A Capital Lighting Fixture Company.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 1-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lumens:
- 1150
- Lumens per Watt:
- 76.67
- Material:
- Metal, Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 105
- Number of Lights:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga