This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Matte Black

You last purchased this on
 
HomePlace by Capital Lighting

Bates 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C214731MB
  • Item #8201887
  • Manufacturer Part #214731MB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Bates 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C214731MB
  • Item #8201887
  • Manufacturer Part #214731MB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three light Flush Mount in Matte Black with Soft White glass shade
  • Dimensions: 14.75"W x 5.25"H
  • Requires three 60W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • UL Listed. Rated for Damp locations
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CSA Certified:
No
Collection:
Bates
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
14-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Soft White
Height:
5-1/4 in
Installation Type:
Ceiling Mount
Length:
14-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
3
Proposition 65:
This product can expose you to chemicals including lead and cadmium, which are known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
14-3/4 in
Wire Gauge (AWG):
18 ga