100 W 1 Light Medium E-26 Incandescent Pendant in Brushed Nickel
Carter 100 W 1 Light Medium E-26 Incandescent Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- One-Light Clear Seeded Glass Pendant in Brushed Nickel
- Dimensions: 10"W x 14"H
- Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (not Included)
- Application: Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room, Living Room, Bedroom
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Reliable: Includes 1-Year Limited Manufacturer's Warranty
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Dimmable
- Cable or Wire Type:
- SPT-1
- Collection:
- Carter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10 in
- Diameter:
- 10 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga