100 W 1 Light Medium E-26 Incandescent Pendant in Matte Black
Carter 100 W 1 Light Medium E-26 Incandescent Pendant in Matte Black
Frequently Purchased Together
Product Details
Product Details
- One-Light Clear Seeded Glass Pendant in Matte Black
- Dimensions: 10"W x 14"H
- Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (not Included)
- Application: Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room, Living Room, Bedroom
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Reliable: Includes 1-Year Limited Manufacturer's Warranty
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Dimmable
- Cable or Wire Type:
- SPT-1
- Collection:
- Carter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10 in
- Diameter:
- 10 in
- Dimmable:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Proposition 65:
- This product can expose you to chemicals including mercury, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga