This product requires certification to purchase.

100W 3-Light Medium Vanity Fixture in Matte Black

You last purchased this on
 
HomePlace by Capital Lighting

Carter 100W 3-Light Medium Vanity Fixture in Matte Black

  • Fast #
  • Part #C139331MB500
  • Item #8202084
  • Manufacturer Part #139331MB-500
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Carter 100W 3-Light Medium Vanity Fixture in Matte Black

  • Fast #
  • Part #C139331MB500
  • Item #8202084
  • Manufacturer Part #139331MB-500
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three light clear seeded glass vanity fixture in Matte Black
  • Dimensions: 22"W x 11"H x 6.5"E
  • Requires three 100W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
  • Backplate dimensions: 6"W x 5"H x 0.75"E
  • UL Listed. Rated for damp locations, perfect for bathrooms and powder rooms.
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Can be mounted up or down.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Carter
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Seeded
Height:
11 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including mercury, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
22 in