100W 3-Light Medium Vanity Fixture in Bronze
Carter 100W 3-Light Medium Vanity Fixture in Bronze
Frequently Purchased Together
Product Details
Product Details
- Three light clear seeded glass vanity fixture in Bronze
- Dimensions: 22"W x 11"H x 6.5"E
- Requires three 100W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
- Backplate dimensions: 6"W x 5"H x 0.75"E
- UL Listed. Rated for damp locations, perfect for bathrooms and powder rooms.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Can be mounted up or down.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Carter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 22 in
- Wire Gauge (AWG):
- 18 ga